Shop All Electric Drum Pumps
Blue Def
Tote Pump System, 12VDC, 60 Hz, 1 Phase
Mfr # DEFTP12VMN
Zoro # G6579041
product price: $867.99
/ea
Free Shipping & Returns
$867.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DEF 275 / 330 GAL IBC TOTE
- Housing Material Die-Cast Aluminum
- Includes 4 ft Suction, Discharge Hose, Polyethylene Nozzle
- Inlet Size 1" NPT
- Motor Type Diaphragm
Product Information
- Brand Blue Def
- MFR # DEFTP12VMN
- Zoro # G6579041
- UPC # 074804064667
- Country of Origin Czechia
- Category Electric Drum Pumps
Dimensions
Inlet Size | 1" NPT |
Discharge Tube Length | 20 ft. |
Hose Length | 20 ft |
Discharge Tube Outlet ID Size | 3/4" |
Hose Inside Dia. | 3/4 in |
Min. Length | 37" |
Length | 13" |
Width | 7" |
Suction Tube Outlet I.D. Size | 3/4" |
Height | 7" |
Discharge Tube Outlet OD Size | 3/4" |
Suction Tube Outlet O.D. Size | 3/4" |
Manufacturers Warranty Length | 3 yr. |
Discharge Size FPT (In.) | 1 |
Suction Tube Length | 48 in |
Outlet Size | 1" |
Cord Length | 10 ft |
Hose Outside Dia. | 3/4 in |
For Container Size | 275 gal, 330 gal |
Description
Electric Operated Tote Pump, Hose Inside Dia. 3/4 in, Max. Outlet Pressure 23 psi, For Use With DEF 275 / 330 GAL IBC TOTE, Rated Voltage 12V DC, Pump Connection ID 3/4 in, Suction Tube OD 3/4 in, Hose Length 20 ft, Suction Tube Length 48 in, Cord Length 10 ft, Includes Bung Adapter No, Runs Dry No, Nozzle Operation Manual, Thermal Protection Yes, Frequency (Hz) 60 Hz, Power Source Electric, Variable Speed No, Includes Discharge Hose Yes, Self-Priming Yes, Compatible Chemicals DEF
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWSERVE Seal, Pump Shaft, 5/8 In (68-062-13)
- MCDONNELL & MILLER Paddle Kit, Bronze, PK2 (FS7-4-28)
- OBERDORFER PUMPS Carbonator Bronze Gear Pump, 2 gpm (N61K10G01)
- FLOWLINE Ultrasonic Level Sensor, 18.0 Ft (DL34-01)
- BLUE DEF Electric Drum Pump, 12VDC, 60 Hz, 1 Phase (DEFDP12V)
- BLUE DEF Electric Operated Tote Pump, 12VDC, 60 Hz (DEFTP12VP)
- BLUE DEF Operated Drum Pump, SS, 60 Hz, 1/3 HP (DEFTB20SN)
- BLUE DEF Electric Operated Tote Pump, 120VAC, 60 Hz (DEFTP120P)
- BLUE DEF Tote Pump System, 120VAC, 1/2 HP, 3450 rpm (DEFTPP120)
- BLUE DEF Tote Pump System, 120VAC, 60 Hz, 1 Phase (DEFTP120MN)
- FLUX Electric Operated Drum Pump, Drum Pump Tube, Polypropylene, 60" Long, Electric Motor, 120V, 60Hz (24-ZORO0115)
- Blue Def Electric Drum Pumps