Shop All Hand Drum Pumps
This Product is Discontinued
Blue Def
Piston Hand Pump, 128 oz., 10 in. L, 5 psi (Discontinued)
Mfr # DEFR12068010
Zoro # G3780178
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Type Piston
- Suction Tube Length 38 in
- For Media Type DEF
- For Container Size 55 gal
- Max. Flow Rate 128 oz per stroke
Product Information
- Brand Blue Def
- MFR # DEFR12068010
- Zoro # G3780178
- UPC # 074804052657
- Country of Origin Czechia
- Category Hand Drum Pumps
Dimensions
Suction Tube Length | 38 in |
For Container Size | 55 gal |
Adapter Dia. | 2" |
Inlet Size | 3/4" |
Discharge Tube Outlet ID Size | 3/4" |
Manufacturers Warranty Length | 90 days |
Suction Tube Outlet O.D. Size | 3/3" |
Suction Tube Outlet I.D. Size | 3/4" |
Outlet Size | 3/4" |
Hose Length | 10 ft |
Overall Length | 10" |
Discharge Tube Length | 10 ft. |
Discharge Tube Outlet OD Size | 3/4" |
Hose Inside Dia. | 3/4 in |
Bung Connection Dia. | 2 in |
Hose Outside Dia. | 3/4 in |
Description
Hand Operated Drum Pump, Self-Priming No, Metered No, Hose Length 10 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Features Easy to Use / REBUILDABLE IF DAMAGED, Seal Material Polyethylene, For Use With For Dispensing Diesel Exhaust Fluid, Adapter Connection Type Buttress, For Container Type Drum, Hose Cover Material EPDM, Includes Bung Adapter Yes, Includes Nozzle Yes, Runs Dry Yes, Nozzle Operation Manual, Adapter Material Polypropylene, Compatible Chemicals DEF
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.