Shop All Pump Parts
Blue Def
Mobile Drum Cart, 47-1/4" L, 36" W, 41" H
Mfr # DEFDR-C
Zoro # G6578183
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 55 gal. DEF Drums
- Includes Rubber Tires
- Length 47-1/4"
- Width 36"
- Manufacturers Warranty Length 1 yr.
Product Information
- Brand Blue Def
- MFR # DEFDR-C
- Zoro # G6578183
- UPC # 074804065169
- Country of Origin Czechia
- Category Pump Parts
Dimensions
Length | 47-1/4" |
Width | 36" |
Manufacturers Warranty Length | 1 yr. |
Height | 41 in |
Caster Mounting Height | 10 in |
Caster Wheel Dia. | 10 in |
For Maximum Container Diameter | 23 in |
Overall Height | 40 1/8 in |
For Maximum Container Height | 37 in |
Overall Depth | 36 1/8 in |
Deck Height | 2 in |
Outside Diameter | 1/2 in |
Overall Width | 34 1/8 in |
Axle Dia. | 1/2 in |
Axle-Mounted Wheel Width | 1/2 in |
Axle-Mounted Wheel Dia. | 8 in |
Caster Wheel Width | 1/2 in |
Lip Height | 1/2 in |
Description
Drum Dispensing & Transport Dolly, Load Capacity 525 lb, Deck Height 2 in, Deck Shape Trapezoid, Deck Type Solid, For Container Material Plastic, Steel, For Maximum Container Diameter 23 in, For Maximum Container Height 37 in, Adjustment Type Band Clamp, Frame Material Aluminum, Frame Gauge 9 ga, Rim Catch Type Fixed, Securing Mechanism Strap, Frame Finish Powder Coated, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Tread on Core, Caster Wheel Dia. 10 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FINISH THOMPSON 1/3 HP 115 VAC 60 Hz Drum Pump (EFP-40 & S1 Kit)
- BRADY Valv Air Releas Dp1.25M (BAR125IND)
- AMERICAN FORGE & FOUNDRY Gas/Diesel Barrel Pumps - Lever Action (8080)
- ARO Diaphragm Pump Repair Kit (637140-D2)
- BLUE DEF Coupler, 3/4" dia., 7" L x 6" W x 6" H (DEF756-008B)
- BLUE DEF Drum Valve, 2" dia., 45" L x 2" W x 35" H (BEDEFVD55P)
- BLUE DEF Coupler, 3/4" dia., 7" L x 6" W x 5" H (DEF744-048)
- BLUE DEF Dual Port Tote Cap, 7" L x 6" W x 2" H (DEF5792)
- BLUE DEF Single Port Tote Cap, 7" L x 6" W x 2" H (DEF230248)
- BLUE DEF Inline Digital Flow Meter, 7" L, 6" W, 4" H (DEFMTR)
- OASE Pond and Waterfall Pump Shield Net (45394)
- Blue Def Pump Parts