Shop All Pump Parts
Blue Def
Manual Nozzle, 1" dia., 16" L, 7" W, 3" H
Mfr # DEF-MN
Zoro # G6543019
product price: $94.55
/ea
Free Shipping & Returns
$94.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DEF Dispensing Systems
- Includes Pin Locking Handle
- Features Easy to Use with Integrated Lock Pin
- Width 7"
- Diameter 1"
Product Information
- Brand Blue Def
- MFR # DEF-MN
- Zoro # G6543019
- UPC # 074804065008
- Country of Origin China
- Category Pump Parts
Dimensions
Width | 7" |
Diameter | 1" |
Length | 16" |
Manufacturers Warranty Length | 1 yr. |
Height | 3" |
Overall Length | 13 in |
Inlet Size | 3/4 in |
Spout Connection Size | 3/4 in |
Spout Discharge Size | 3/4 in |
Description
Drum Pump Nozzle, Overall Length 13 in, Features Easy to Use with Integrated Lock Pin, Primary Color White, Food Grade No, For Use With DEF Dispensing Systems, Compatible Chemicals DEF, Includes Pin Locking Handle, Spout Material Stainless Steel, Agency Compliance ISO22241, Min. Fluid Temp. 12 Degrees F, Nozzle Material Poly, Spout Connection Size 3/4 in, Spout Discharge Size 3/4 in, Inlet Size 3/4 in, Max. Fluid Temp. 315 Degrees F, Nozzle Operation Manual
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Flange Gasket, 2 PCS (1400-009RP)
- FILL-RITE Biodiesel Repair Kit (BD700KTH0711)
- DANNER 4000 Hy-Drive Pump. Oil Free/Fish Safe. For use in Freshwater 20' Cord (2575)
- ALFA LAVAL Pin Backplate C Series Tri-Clover & Ampco (216D-11-1-S)
- BLUE DEF Coupler, 7" L x 6" W x 6" H, 3/4" dia. (DEF5702)
- BLUE DEF Mobile Drum Cart, 47-1/4" L, 36" W, 41" H (DEFDR-C)
- BLUE DEF Inline Digital Flow Meter, 7" L, 6" W, 4" H (DEFMTR)
- BLUE DEF Single Port Tote Cap, 7" L x 6" W x 2" H (DEF230248)
- BLUE DEF Coupler, 3/4" dia., 7" L x 6" W x 5" H (DEF744-048)
- BLUE DEF Drum Valve, 2" dia., 45" L x 2" W x 35" H (BEDEFVD55P)
- RV DESIGNER RV Designer H815 Provent Dampened Vent - Black (H815)
- Blue Def Pump Parts