Shop All Fuel Transfer Accessories
Blue Def
Hand Operated Drum Pump, HDPE Housing
Mfr # DEFDPHP
Zoro # G6538767
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15"
- For Use With Diesel Exhaust Fluid
- Discharge Tubing Material EPDM
- Features Easy to Use / REBUILDABLE IF DAMAGED
- Action Type Piston
Product Information
- Brand Blue Def
- MFR # DEFDPHP
- Zoro # G6538767
- UPC # 074804064735
- Country of Origin Czechia
- Category Fuel Transfer Accessories
Dimensions
Length | 15" |
Diameter | 3/4" |
Inlet Size | 2" |
Discharge Tube Outlet ID Size | 3/4" |
Hose Length | 20 ft |
Suction Tube Outlet O.D. Size | 3/4" |
Discharge Size FPT (In.) | 3/4 |
Width | 14" |
Outlet Size | 1" |
Height | 13" |
Discharge Tube Outlet OD Size | 3/4" |
Adapter Dia. | 2" |
Suction Tube Outlet I.D. Size | 3/4" |
Manufacturers Warranty Length | 90 days |
Suction Tube Length | 38 in |
Hose Inside Dia. | 3/4 in |
For Container Size | 55 gal |
Bung Connection Dia. | 2 in |
Hose Outside Dia. | 3/4 in |
Description
Hand Operated Drum Pump, Self-Priming No, Metered No, Hose Length 20 ft, Includes Discharge Hose Yes, Piston Material Polyethylene, Features Easy to Use / REBUILDABLE IF DAMAGED, Seal Material Polyethylene, For Use With Diesel Exhaust Fluid, Adapter Connection Type Buttress, For Container Type Drum, Hose Cover Material EPDM, Includes Bung Adapter Yes, Includes Nozzle Yes, Runs Dry Yes, Nozzle Operation Manual, Adapter Material Polyethylene, Compatible Chemicals DEF, Housing Material - Pumps HDPE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1/2 hp (511432)
- ARO Logic Asm, 59895 (59895)
- DAYTON Pump Repair Kit, For 2ZWX9A (21TG81)
- PALMETTO PACKING Packing Cutter Blade, 1 In x 3 In (1139)
- ZORO SELECT Drum Thief, 18 In L, PK40 (T80)
- DUTTON-LAINSON Jack, Model 6631Weld On Bracket/Snap Ring (22680)
- FILL-RITE Fuel Hose, 1 in., 12 ft. (FRH10012UL)
- PIUSI Terminal Box 12VDC, 6" L (F16293000)
- IFM Sensing Probe, 63 In (E43210)
- GPI Fuel Nozzle Swivel, Inlet 3/4" NPT (150400-02)
- FINISH THOMPSON Drum Adaptor, Polypropylene, 2In NPT (M100090)
- Blue Def Fuel Transfer Accessories