Shop All Flowmeters
Blue Def
Flowmeter, Turbine, LCD, 4 to 15 gpm
Mfr # DEFFM
Zoro # G3780187
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Housing Material Polypropylene
- For Pipe Size 1 in Stainless Steel Tube
- Connection Size 1 in
- Connection Type Hose
Product Information
- Brand Blue Def
- MFR # DEFFM
- Zoro # G3780187
- UPC # 855365004053
- Country of Origin Czechia
- Category Flowmeters
Dimensions
For Pipe Size | 1 in Stainless Steel Tube |
Connection Size | 1 in |
Fitting Size (In.) | 3/4 |
Description
Electronic Flowmeter, Product Type Turbine Flow Meter, Flowmeter Type Turbine, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type Hose, Compatible Flow Material DEF, Media Temperature - Maximum 122 Degrees F, Media Temperature - Minimum 14 Degrees F, Voltage - Maximum Battery Backup, Housing Material Polypropylene, O-Ring Material Viton, Seal Material Viton, Wetted Material EPDM, Standards ISO 22241, Unit Of Measure Gallons, Display Type Digital, Flow Rate - Maximum 26 gpm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Sprinkler, 2 HP, 3 Ph (5RWJ0)
- LEGEND VALVE 5" HEAVY DUTY NO HUB COUPLING (303-422)
- DAYTON O-Ring, 771080 (771080)
- DAYTON Shallow Well Jet Pump, Plastic, 1 HP (4HEY6)
- FILL-RITE Flowmeter, 50 PSI, 1 in., Mechanical, Pulse (FR902DPU)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 12Gph76 LMin Wtr (RMB-82D)
- WALLACE & TIERNAN 0-100PERCENT 3.451GPM 3/4IN NPT VARIABLE AREA FLOW METER (5210B02212XXI)
- BROOKS Flowmeter, Flow Range @ CCM of Air 0-2290 (1255AR1051MRSVV)
- HEDLAND Flowmeter, 3/4 MNPT, 1-16 GPM (H625-616-R)
- BROOKS Flowmeter, Air, .2 to 5 LPM, Glass (1250AD6053ALSVV)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 1001000 CcMin Air (RMA-13-SSV)
- Blue Def Flowmeters