Shop All Drum Heaters
Blue Def
Drum Heat Blanket, 23" L x 24" W x 35" H
Mfr # DEFDH55BD-A
Zoro # G6550798
original price:
$1,134.99
6% off
new price: $1,063.99
/ea
Free Shipping & Returns
$1,063.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23 in
- Height 35 in
- Width 24 in
- For Use With 55 gal DEF Drums
- DEF Compatible Yes
Product Information
- Brand Blue Def
- MFR # DEFDH55BD-A
- Zoro # G6550798
- UPC # 074804073669
- Country of Origin United States
- Category Drum Heaters
Dimensions
Length | 23 in |
Height | 35 in |
Width | 24 in |
Manufacturers Warranty Length | 1 yr. |
Heater Length | 23 in |
Details
Item | Drum Heat Blanket |
For Use With | 55 gal DEF Drums |
DEF Compatible | Yes |
Agency Compliance | UL |
Self-Priming | No |
Features | Internal Thermostat |
For Container Material Type | Metal, Plastic |
For Container Type | Drums |
Operating Temperature - Maximum | 80 Degrees F |
For Container Capacity | 55 gal |
Thermostat Temperature -Minimum | 12 Degrees F |
Operating Voltage | 115V AC |
Environment | Indoor, Outdoor |
Current Rating | 6.67 A |
Thermostat Temperature -Maximum | 80 Degrees F |
Description
Drum Heat Blanket, Current Rating 6.67 A, Environment Indoor, Outdoor, For Container Capacity 55 gal, For Container Material Type Metal, Plastic, For Container Type Drums, Thermostat Temperature -Maximum 80 Degrees F, Thermostat Temperature -Minimum 12 Degrees F, Operating Voltage 115V AC, Watts 800 W, Features Internal Thermostat, Heater Length 23 in, Operating Temperature - Maximum 80 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 10 (4YUX4)
- RHEEM FlameSensor Kit Ghe (SP20717)
- LUTRON Fan Control, Slide, Rocker, 1.5Amp, Ivory (CTFSQ-F-IV)
- DAYTON High Pressure Blower, 9 in. Wheel Dia. (48LX12)
- BRISKHEAT Drum Heater, Heavy Duty, Metal Drums/Pails, 120VAC, 1200W, 55 Gallon (GDHCS15)
- ZORO SELECT Pipe Heater, Elec, 1.3A, 115V, L24In (3CDC7)
- PRO-SET Refrigerant Heat Blanket, 2.8A, 340W (CCXHB)
- ZORO SELECT Silicon Rubber Htr, Elec, 6.3A, 115V, L12In (3CDD3)
- BRISKHEAT Drum Heater, Heavy Duty, For Poly Drums/Pails, 240VAC, 300W, 55 Gallon (GDPCS25)
- ZORO SELECT Pipe Heater, Elec, 3A, 115V, L72In (3CDC9)
- BRISKHEAT Heavy Duty Drum/Pail Heater, Mid-Temp, 30 Gallon, 240VAC, 1000W, 58.5"Lx4"W (DHLS23)
- Blue Def Drum Heaters