Shop All Pump Parts
Blue Def
Coupler, 3/4" dia., 7" L x 6" W x 6" H
Mfr # DEF756-008B
Zoro # G6579909
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material EPDM
- For Use With 3 Pin EPV Valve
- Wetted Materials Stainless Steel
- Width 6"
- Height 6"
Product Information
- Brand Blue Def
- MFR # DEF756-008B
- Zoro # G6579909
- UPC # 074804066616
- Country of Origin United States
- Category Pump Parts
Dimensions
Width | 6" |
Height | 6" |
Length | 7" |
Diameter | 3/4" |
Manufacturers Warranty Length | 1 yr |
Tote Connection Size | 2 in |
Threaded Connection Size | 3/4 in |
Hose Inside Dia. | 3/4 |
Details
Item | Coupler |
Seal Material | EPDM |
For Use With | 3 Pin EPV Valve |
Wetted Materials | Stainless Steel |
Features | Protection From Contamination |
DEF Compatible | Yes |
Clamp Style | Closed Connection |
Self-Priming | No |
Body Material | Stainless Steel |
For Media Type | DEF |
Agency Compliance | ISO22241 |
Compatible Chemicals | DEF |
Threaded Connection Type | Buttress |
Diesel Exhaust Fluid Compatible | Yes |
Grease | NT |
Gear Lube | NT |
Description
Coupler, Body Material Stainless Steel, Seal Material EPDM, Tote Connection Size 2 in, Threaded Connection Size 3/4 in, Threaded Connection Type Buttress, Hose Inside Dia. 3/4, Diesel Exhaust Fluid Compatible Yes, Wetted Materials Stainless Steel, Agency Compliance ISO22241, Features Protection From Contamination, For Use With 3 Pin EPV Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PUMP Hand Drum Pump, Polypropylene (P-490)
- FILL-RITE Fuel Transfer Pump, 12V DC, 15 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in NPT Inlet (FR1210HARC)
- PULSATRON Metering Pump 120 Gallons Per Day 100 PSI with Pacing Control (LPH6EA-VTC3-XXX)
- PONDMASTER 20 Watt UV Clarifier for ponds up to 3000 gals (02925)
- BLUE DEF Drum Valve, 2" dia., 45" L x 2" W x 35" H (BEDEFVD55P)
- BLUE DEF Single Port Tote Cap, 7" L x 6" W x 2" H (DEF230248)
- BLUE DEF Dual Port Tote Cap, 7" L x 6" W x 2" H (DEF5792)
- BLUE DEF Tote Valve, 2" dia., 50" L x 2" W x 53" H (BEDEFVD330P)
- BLUE DEF Coupler, 7" L x 6" W x 6" H, 3/4" dia. (DEF5702)
- BLUE DEF Tote Valve, 2" dia., 49" L x 2" W x 46" H (BEDEFVD275P)
- ARO Needle Valve, 104104-N06 (104104-N06)
- Blue Def Pump Parts