Shop All Pump Parts
Blue Def
Coupler, 3/4" dia., 7" L x 6" W x 5" H
Mfr # DEF744-048
Zoro # G6573548
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seal Material EPDM
- For Use With 4 Pin RSV Valve
- Diameter 3/4"
- Self-Priming No
- Wetted Materials Stainless Steel
Product Information
- Brand Blue Def
- MFR # DEF744-048
- Zoro # G6573548
- UPC # 074804066609
- Country of Origin United States
- Category Pump Parts
Dimensions
Diameter | 3/4" |
Manufacturers Warranty Length | 1 yr |
Width | 6" |
Height | 5" |
Length | 7" |
Threaded Connection Size | 3/4 in |
Tote Connection Size | 2 in |
Hose Inside Dia. | 3/4 |
Details
Item | Coupler |
Seal Material | EPDM |
For Use With | 4 Pin RSV Valve |
Self-Priming | No |
Wetted Materials | Stainless Steel |
DEF Compatible | Yes |
Features | Protection From Contamination |
Clamp Style | Closed Connection |
Compatible Chemicals | DEF |
Body Material | Stainless Steel |
Agency Compliance | ISO22241 |
Threaded Connection Type | Buttress |
For Media Type | DEF |
Diesel Exhaust Fluid Compatible | Yes |
Grease | NT |
Gear Lube | NT |
Description
Coupler, Body Material Stainless Steel, Seal Material EPDM, Tote Connection Size 2 in, Threaded Connection Size 3/4 in, Threaded Connection Type Buttress, Hose Inside Dia. 3/4, Diesel Exhaust Fluid Compatible Yes, Wetted Materials Stainless Steel, Agency Compliance ISO22241, Features Protection From Contamination, For Use With 4 Pin RSV Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 500 Bilge Pump - 12 VDC, 500 GPH (355-010-10)
- DAYTON Upright Sump Pump, 1/2 HP (5URJ7)
- SUPREME AP-4 air pump, Quiet, Use Standard Airline Tubing, For Fish and Hydro (06404)
- ARO Outlet Manifold, Polyvinylidene, 1/2 in. (95733-3)
- BLUE DEF Dual Port Tote Cap, 7" L x 6" W x 2" H (DEF5792)
- BLUE DEF Coupler, 7" L x 6" W x 6" H, 3/4" dia. (DEF5702)
- BLUE DEF Hose Reel, 1" dia., 23" L x 22" W x 7" H (DEFHR25)
- BLUE DEF Tote Valve, 2" dia., 50" L x 2" W x 53" H (BEDEFVD330P)
- BLUE DEF Single Port Tote Cap, 7" L x 6" W x 2" H (DEF230248)
- BLUE DEF Coupler, 3/4" dia., 7" L x 6" W x 6" H (DEF756-008B)
- ARO Flange Kit, Pump Ports 2 in. (67341-E20N)
- Blue Def Pump Parts