Blue 265749 Premium Tube-Style Broadcast Boom Arm Compass
Mfr # 265749
Zoro # G804134106
Product Information
Description
Compass is a premium tube-style desktop boom arm with internal springs and built-in cable management, ideal for broadcast applications like game streaming, podcasting, voice-over, and more. With smooth, quiet operation and sophisticated on-camera looks, Compass is the perfect boom arm for mics weighing up to 2.4 pounds, including the Blue Yeti and Blackout Spark SL. Features include: Premium all-tube, internal spring design Hidden channel cable management Hand-tightened friction-hinges for smooth, quiet operation Designed for Yeti and other professional broadcast mics Compatible with all standard shockmounts
Features- Premium Tube-Style Broadcast Boom Arm Compass
- Premium Tube-Style Broadcast Boom Arm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DMT Diamond WAVE Fine (WAV-F)
- KODIAK CUTTING TOOLS 1/4 Carbide Endmill 4 Fl Left Hand Spiral Left Hand Carbide End Mill (86279525)
- KLEIN TOOLS Cold Chisel 1/2-Inch Blade, 6-Inch Length (66142)
- MICRO 100 Carb End Mill, 0.0600 In, 3FL, Cnter, AlTiN (CRE-187-040X)
- GROZ Wing Compass, 8", (1551)
- RITCHIE COMPASS Ritchie Compass S-53 Surface Mount Explorer - Black (S-53)
- GENERAL TOOLS 6 Single Bar Marking Gage (820)
- UNITED SCIENTIFIC Large Magnetic Compass, 90Mm Diameter (CPL090)
- BIG HORN 6 Inch Marking Gauge (19255)
- GENUINE VICTOR Ball Compass Mini Suct Cp Blk (22-1-00371-8)
- CROWN TOOLS Marking Gauge, Rosewood (20150)
- Blue Compasses