Shop All Stainless Steel Pipe Fittings
Blucher
4" Push Fit 316 SS Compression Socket Plug
Mfr # CSP-4
Zoro # G4691382
product price: $88.19
/ea
Free Shipping & Returns
$88.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Compression Socket Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Product Information
- Brand Blucher
- MFR # CSP-4
- Zoro # G4691382
- UPC # 098268869774
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Overall Length | 1 7/16 in |
Details
Specific Fitting Shape | Compression Socket Plug |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Push Fit |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Compression Socket Plug |
Standards | UPC |
Specific Pipe Fitting Shape | Compression Socket Plug |
Application | For Use in Drainage Systems |
Pipe Fitting Connection Type | Push Fit |
Temp. Range | -40 Degrees to 212 Degrees F |
Fitting Side A Pipe Threading | 20 |
Maximum Operating Pressure | 29 psi |
Includes Seal | No |
Includes Pre-Applied Thread Sealant | No |
Material Grade | 316L |
Description
Compression Socket Plug, 4 in Nominal Pipe Size, Stainless Steel, 316L, Push Fit, 1 7/16 in Overall Length, 29 psi Maximum Operating Pressure, -40 Degrees to 212 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Chelsea SB-2141-BN Kitchen Faucet (SB-2141-BN)
- OLYMPIA FAUCETS Single Handle Kitchen Faucet, NPSM, Standard, Polished Chrome, Spout Reach: 7.94" (K-4160)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 3/4 in Pipe Size (401288)
- SLOAN Sensor Assembly, Faucet (SFP-34)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER 2" Push Fit 316 SS 45 Degree Wye (W2x2-45-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- ZORO SELECT 4" Welded SS Slip-On Flange (4HWU9)
- ZORO SELECT 2" x 1" Butt Weld 304L SS Concentric Reducer Sch 40 (4381016110)
- Blucher Fittings