Shop All Stainless Steel Pipe Fittings
Blucher
3" x 3" x 2" Push Fit 316 SS Combination Bend Wye
Mfr # WB-3x2-90-316
Zoro # G4663653
product price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Combination Wye Bend
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Wye
- Basic Pipe Fitting Material Metal
Product Information
- Brand Blucher
- MFR # WB-3x2-90-316
- Zoro # G4663653
- UPC # 098268868500
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3" x 2" |
Pipe Size (Fittings) | 3" x 3" x 2" |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side A Outside Diameter | 76 mm |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side C Outside Diameter | 51 mm |
Overall Length | 8 in |
Fitting Side B Outside Diameter | 110 mm |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Reducing Wye, Stainless Steel, Pickled and Passivated, 316, 3 in, Female, Socket, 76 mm, 3 in, Female, Socket, 110 mm, 2 in, Female, Socket, 51 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Tygoprene XL-60 Tube AN800038, 0.500 ID X .750 OD X 50 FT [Each] (TTYXL60.500X.750X50FT)
- ZENITH PRODUCTS Adjustable Curved Shower Rod (35601BN)
- KOHLER Revel(R) Sliding Bath Door, 62"H X 56-5/8 - 59-5/8"W, With 5/16" Thick Crystal Clear Glass (707002-L-ABZ)
- KOHLER Assembly, Handle, Lever (1249174-CP)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 4" Push Fit 316 SS Compression Socket Plug (CSP-4)
- BLUCHER 2" Push Fit 316 SS 45 Degree Wye (W2x2-45-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- STRAUB 1-1/2" 304 SS Open Flex Coupling (STR35001)
- Blucher Stainless Steel Pipe Fittings