Shop All Stainless Steel Pipe Fittings
Blucher
3" x 2" Push Fit 316 SS Concentric Increaser
Mfr # CI-3x2-316
Zoro # G4703833
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Concentric Reducer
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Product Information
- Brand Blucher
- MFR # CI-3x2-316
- Zoro # G4703833
- UPC # 098268868869
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Pipe Size (Fittings) | 3" x 2" |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side A Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 51 mm |
Overall Length | 6 in |
Fitting Side B Outside Diameter | 75 mm |
Description
Concentric Increaser, Stainless Steel, Pickled and Passivated, 316, 3 in, Female, Socket, 51 mm, 2 in, Male, Socket, 75 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4 X 4-1/2" BRS TANK TEE NL (312-174NL)
- JONES STEPHENS Backwater Valve, PVC, 3" (B04300)
- ZORO SELECT Tubing, Polyethylene, 3/8" I.D., 5/8" O.D. (ZUSA-HT-3348)
- REDHAT 120V AC Brass Slow Closing Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8221G007HW)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER 4" Push Fit 316 SS Compression Socket Plug (CSP-4)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 2" Push Fit 316 SS 45 Degree Wye (W2x2-45-316)
- ZORO SELECT 304 Stainless Steel 90 Street Elbow, 1/2 in x 1/2 in Fitting Pipe Size, Male NPT x Female NPT (40SE113N012)
- Blucher Fittings