Shop All Stainless Steel Pipe Fittings
Blucher
3" Push Fit 316 SS Double Coupling
Mfr # DC-3-316
Zoro # G4695415
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Double Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Product Information
- Brand Blucher
- MFR # DC-3-316
- Zoro # G4695415
- UPC # 098268868845
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side A Outside Diameter | 76 mm |
Fitting Side B Outside Diameter | 110 mm |
Overall Length | 5 1/8 in |
Fitting Side A Nominal Pipe Size | 3 in |
Description
Double Coupling, Stainless Steel, Pickled and Passivated, 316, 3 in, Female, Socket, 76 mm, 3 in, Male, Socket, 110 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN 1.6/1.1 gpf, Plastic/Chrome, Double Flush, Toilet Flush Valve Retrofit Kit (Solis DF RESS-C-1.6/1.1)
- KISSLER Stopper, Disposer, Black/Plastic, Rubber (59-1435)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", PVC/FPM, Socket x FPT (BFA1005CFS)
- SMITH-COOPER 3/4" MNPT x 4" TBE Brass Pipe Nipple Sch 40 (4385011660)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 2" Push Fit 316 SS 45 Degree Wye (W2x2-45-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 4" Push Fit 316 SS Compression Socket Plug (CSP-4)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- ZORO SELECT 6" Welded SS Slip-On Flange (4381000500)
- Blucher Stainless Steel Pipe Fittings