Shop All Stainless Steel Pipe Fittings
Blucher
2" x 1-1/2" Push Fit 316 SS Adapter
Mfr # FA-2x1-1/2-316
Zoro # G4674406
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Adapter
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Adapter
- Basic Pipe Fitting Material Metal
Product Information
- Brand Blucher
- MFR # FA-2x1-1/2-316
- Zoro # G4674406
- UPC # 098268869002
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Pipe Size (Fittings) | 2" x 1-1/2" |
Overall Length | 2 7/8 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 50 mm |
Fitting Side A Outside Diameter | 41 mm |
Fitting Side A Nominal Pipe Size | 2 in |
Thread Size | 1-1/2" |
Description
Adapter, Stainless Steel, Pickled and Passivated, 316, 2 in, Female, Socket, 41 mm, 1 1/2 in, Female, Socket, 50 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/8-1/2 STEM EXTENSION (101-958)
- PARKER 3/8" Compression Chrome Plated Brass Pipe Coupler 5PK (391P-6-4)
- LEGEND VALVE 1-1/4" GALV. SQUARE HEAD PLUG (352-406C)
- DELTA 22 (RP100737)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER 4" Push Fit 316 SS Compression Socket Plug (CSP-4)
- BLUCHER 2" Push Fit 316 SS 45 Degree Wye (W2x2-45-316)
- ZORO SELECT 2" FNPT 316 SS Threaded Coupling (60FC111N020)
- Blucher Fittings