Shop All Stainless Steel Pipe Fittings
Blucher
2" Push Fit 316 SS Compression Socket Plug
Mfr # CSP-2
Zoro # G4705267
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Compression Socket Plug
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Plug
- Basic Pipe Fitting Material Metal
Product Information
- Brand Blucher
- MFR # CSP-2
- Zoro # G4705267
- UPC # 098268869491
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Overall Length | 1 1/4 in |
Nominal Pipe Size | 2 in |
Details
Specific Fitting Shape | Compression Socket Plug |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Connection Type | Push Fit |
Basic Pipe Fitting Shape | Plug |
Basic Pipe Fitting Material | Metal |
Item | Compression Socket Plug |
Specific Pipe Fitting Shape | Compression Socket Plug |
Pipe Fitting Connection Type | Push Fit |
Application | For Use in Drainage Systems |
Standards | UPC |
Temp. Range | -40 Degrees to 212 Degrees F |
Maximum Operating Pressure | 29 psi |
Includes Pre-Applied Thread Sealant | No |
Includes Seal | No |
Material Grade | 316L |
Fitting Side A Pipe Threading | 20 |
Description
Compression Socket Plug, 2 in Nominal Pipe Size, Stainless Steel, 316L, Push Fit, 1 1/4 in Overall Length, 29 psi Maximum Operating Pressure, -40 Degrees to 212 Degrees F, Includes Pre-Applied Thread Sealant No, Includes Seal No, 20
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Gasket, Grade T, 2-1/2 In, Nitrile (0390079143)
- KOHLER Cap, Diverter Spout (86507)
- SLOAN Valve Efx16A Sol Valve Caddy Kit 1.5 Mid Ir (3324123)
- ZORO SELECT 3" x 2" MNPT x FNPT 316 SS Hex Bushing (600B113N030020)
- BLUCHER 4" Push Fit 316 SS Compression Socket Plug (CSP-4)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- BLUCHER 2" Push Fit 316 SS 45 Degree Wye (W2x2-45-316)
- ZORO SELECT 2-1/2" Welded SS Blind Flange (4381003450)
- PARKER 1/4" x 1/8" FNPT x MNPT 316 SS Reducing Adapter (4-2 RA-SS)
- Blucher Fittings