Shop All Stainless Steel Pipe Fittings
Blucher
2" Push Fit 316 SS 45 Degree Wye
Mfr # W2x2-45-316
Zoro # G4672044
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Wye
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type Push Fit
- Basic Pipe Fitting Shape Wye
- Basic Pipe Fitting Material Metal
Product Information
- Brand Blucher
- MFR # W2x2-45-316
- Zoro # G4672044
- UPC # 098268868364
- Country of Origin Denmark
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" |
Pipe Size (Fittings) | 2" |
Fitting Side C Nominal Pipe Size | 2 in |
Fitting Side C Outside Diameter | 51 mm |
Fitting Side B Outside Diameter | 50 mm |
Fitting Side B Nominal Pipe Size | 2 in |
Overall Length | 7 in |
Fitting Side A Outside Diameter | 51 mm |
Fitting Side A Nominal Pipe Size | 2 in |
Description
45 Degrees Wye, Stainless Steel, Pickled and Passivated, 316, 2 in, Female, Socket, 51 mm, 2 in, Female, Socket, 50 mm, 2 in, Female, Socket, 51 mm, 29 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Valve Kit, 25Mm Front Outlet Valve (1266659)
- VIEGA Viega ProPress XL adapter, 3" x 3" (20829)
- OATEY Cherne(R) Air-Loc Plug 12"-18 (317128)
- KOHLER Riff 18 Towel Bar Vibrant Brushed Moderne Brass (27409-2MB)
- BLUCHER Closet Bend, 90 deg Bend, 3x9-1/4 In, 316SS (B3-90-316)
- BLUCHER 2" Push Fit 316 SS Compression Socket Plug (CSP-2)
- BLUCHER 4" Push Fit 316 SS Tee (T4x4-90-316)
- BLUCHER 4" Push Fit 316 SS Compression Socket Plug (CSP-4)
- BLUCHER 2" x 11-3/4" Push Fit 316 SS 90 Degree Sweep Closet Bend (B2-90S-316)
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Hex Socket Plug - 1/4" MNPT (ZUSA-PF-7028)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 316, 3/4" (4381049410)
- Blucher Stainless Steel Pipe Fittings