Shop All Pressure Washer Hoses
Blubird
Blushield Pressure Washer Hose Kevlar Braided3/8in x 100ft
Mfr # PW38100
Zoro # G411787948
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blubird
- MFR # PW38100
- Zoro # G411787948
- Country of Origin China
- Category Pressure Washer Hoses
Description
BluShieldAramid braided rubber pressure washer hoses are unique and one of its kind. These hoses are braided with Aramid fibers, commonly known as Kevlar which makes them 35%lighter than other pressure washing hose whilemaking ittrue heavy duty. Aramid fibers arewell-known for its durability and extraordinary tensile strength and are up to 10 times stronger than steel fibers of equal diameter. These 100% rubber hoses are extreme weather resistanthoses that can also handlesHot Water upto2501/4 F while remain flexible incold weather temperature upto -201/4 F. Includedfour finger grip bend restrictors reduces the bending stress near the coupling and increase the working efficiency by adding better control. These hoses have a 4100 PSI working pressure and a 16,400 PSI safety burst pressure 4: 1. 100% rubber construction. 35% lighter hose than standard rubber air hoses. 3/8in Male NPT Revolving + Fixed. High strength polyester braided reinforcement. 4100 PSI working pressure. 16400 Safety Burst Pressure. 4: 1 Safety factor. Maintains integrity under extreme weather conditions. Handle Hot Water upto 2501/4 F. Maintain its Flexibility even at -201/4 F. Ozone resistant, abrasion resistant and kink Resistant. 4 finger grip bend restrictor for betteruse & easier control over the hose. 3/8in NPTM ends Materials: Made from 100% Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Air Cleaner (Qsearch) (36693)
- BURNSTINES Burnstine's Black Split Loom - 3/8" x 100' (T-375-PB/COIL)
- STENS Air Filter 102-600 For John Deere At20728 (102-600)
- BAYER ROSE/FLWR CARE 5# (708110A)
- BLUBIRD Blushield Pressure Washer Hose Kevlar Braided3/8in x 50ft (PW3850)
- SIMPLE GREEN Pressure Washer House (2310000418232)
- CONTINENTAL Pressure Washer Hose, 3/8,100 ft, 3000 psi (20023708)
- A.R. BLUE CLEAN 14 mm X 1/4 in. D X 25 ft. L Soft Flex Pressure Washer Hose 2900 psi (PW909UH-R)
- CONTINENTAL Steam/Pressure Hose, 1/2, 30 ft, 2500 psi (20023840)
- SIMPSON Hot Water Hose, 3/8 in. D, 50 Ft (41114)
- RMX INDUSTRIES Blubird Rmx Avagard Avg1250 Premium 100% Rubber Ai (AVG1250)
- Blubird Pressure Washer Hoses