Shop All Hole Saws
Blu-Mol Xtreme
7/8" QuickCore Bi-Metal Hole Saw
Mfr # E0100201
Zoro # G6278107
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.71
- Width 3.78
- Weight 0.137
- Height 2
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100201
- Zoro # G6278107
- UPC # 35781002011
- Country of Origin China
- Category Hole Saws
Dimensions
Length | 5.71 |
Width | 3.78 |
Height | 2 |
Details
Weight | 0.137 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 18MM X 50MM 12,000-Series Annular Cutter (12418)
- CENTRAL TOOLS PLIERS Locking w/Block F/CE3D1 (CE3D103-01)
- DRILL AMERICA m10x1.75 HSS Metric Hand Tap (DWTSMT10X1.75)
- KNIPEX Spare Blades for 12 62 180 (12 69 21)
- BLU-MOL XTREME 1 7/8" QuickCore Bi-Metal Hole Saw (E0100209)
- BLU-MOL XTREME HOLE SAW BI-METAL2-1/2in. (E0217029)
- BLU-MOL XTREME 2 1/8" QuickCore Bi-Metal Hole Saw (E0100211)
- BLU-MOL XTREME 3/4" QuickCore Bi-Metal Hole Saw (E0100200)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- BLU-MOL XTREME QuickCore Universal Adapter (E0100232)
- MILWAUKEE TOOL 1-7/16" Hole Dozer Bi-Metal Hole Saw (49-56-9616)
- Blu-Mol Xtreme Hole Saws & Cutters