Shop All Hole Saws
Blu-Mol Xtreme
6" QuickCore Bi-Metal Hole Saw
Mfr # E0100227
Zoro # G6277906
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9.06
- Width 7.68
- Height 2.6
- Weight 1.495
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100227
- Zoro # G6277906
- UPC # 35781002271
- Country of Origin China
- Category Hole Saws
Dimensions
Length | 9.06 |
Width | 7.68 |
Height | 2.6 |
Details
Weight | 1.495 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Ratchet, W/Handle 111R (38550)
- K-TOOL INTERNATIONAL Metric Combo Wrench 25mm (KTI-41825)
- KIPP Adjustable Handle, Size: 1 1/4-20X40, Zinc Silver Metallic, Comp: Stainless Steel (K0123.1A23X40)
- CROWN TOOLS Tools 112 6 Inch Miniature Marking Knife (23075)
- BLU-MOL XTREME 3/4" QuickCore Bi-Metal Hole Saw (E0100200)
- BLU-MOL XTREME 1 7/8" QuickCore Bi-Metal Hole Saw (E0100209)
- BLU-MOL XTREME 1 1/2" QuickCore Bi-Metal Hole Saw (E0100206)
- BLU-MOL XTREME 3" QuickCore Bi-Metal Hole Saw (E0100217)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- BLU-MOL XTREME 4 1/2" QuickCore Bi-Metal Hole Saw (E0100222)
- LENOX ONE PC DMND HOLESW 5/16"" (121085DGDS)
- Blu-Mol Xtreme Hole Saws