Shop All Hole Saw Arbors
Blu-Mol Xtreme
3/8" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key
Mfr # E0100228
Zoro # G6278238
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.46
- Height 2.17
- Length 7.44
- Width 5.71
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100228
- Zoro # G6278238
- UPC # 35781002288
- Country of Origin China
- Category Hole Saw Arbors
Dimensions
Height | 2.17 |
Length | 7.44 |
Width | 5.71 |
Details
Weight | 0.46 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes ÚÂÂ3⁄4"to 6"with a simple side sleeve engagement. 1 7/8"depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Countersink, 1 FL, 82 Deg, 3/4, HSS, Uncoated (21MK99)
- PROTO 3/8" Drive Extension, SAE, 1 pcs, Black Oxide (J5253B)
- MIRKA Rewireable Mains Cable 4 3M 110V Deros (MIE9017211)
- CRESCENT H.K. PORTER 3/4" (#6) Indexing Rebar Bender (RB6)
- BLU-MOL XTREME QuickCore 13 pc Set, 9 Hole Saws, Arbor Assembly, 2 Pilot Drills, Hex Key (E0100231)
- BLU-MOL XTREME 7/16" QuickCore Quick Change Arbor Assembly w/Pilot Bit and Hex Key (E0100229)
- GREENLEE Arbor, Round, Fit HoleSaw 9/16 - 1-3/16in (37157)
- BLAIR Lubricant Rotabroach Stick (11750)
- BOSCH 1/2In 12mm D Grit HS (HDG12)
- KLEIN TOOLS Hole Saw Arbor with Adapter, 3/8-Inch (31905)
- EAZYPOWER HOLE SAW W/MANDREL 6"" (30125)
- Blu-Mol Xtreme Hole Saws & Cutters