Shop All Hole Saws
Blu-Mol Xtreme
2 7/8" QuickCoreBi-Metal Hole Saw
Mfr # E0100216
Zoro # G6278283
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.4
- Height 3.04
- Width 4.4
- Length 5.71
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100216
- Zoro # G6278283
- UPC # 35781002165
- Country of Origin China
- Category Hole Saws
Dimensions
Height | 3.04 |
Width | 4.4 |
Length | 5.71 |
Details
Weight | 0.4 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes ÚÂÂ3⁄4"to 6"with a simple side sleeve engagement. 1 7/8"depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-14 NPS HSS 5 Flute Straight Pipe Tap (DWT64120)
- MARTOR Safety Cutter Straight, 7 in L (01.08)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 26 mm Size, Deep Socket, Black Phosphate (49-66-6287)
- HHIP 9/32" R8 Round Collet (3900-0807)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- BLU-MOL XTREME 5 3/4" QuickCore Bi-Metal Hole Saw (E0100226)
- BLU-MOL XTREME 4 1/4" QuickCore Bi-Metal Hole Saw (E0100221)
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- BLU-MOL XTREME HOLE SAW BI-METAL2-1/2in. (E0217029)
- BLU-MOL XTREME 3 1/2" QuickCore Bi-Metal Hole Saw (E0100219)
- IDEAL Hole Saw Set, Elec.Kit 8 Pc0. (36-500)
- Blu-Mol Xtreme Hole Saws