Shop All Hole Saws
Blu-Mol Xtreme
2 1/8" QuickCore Bi-Metal Hole Saw
Mfr # E0100211
Zoro # G6278073
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.21
- Width 3.78
- Height 2.24
- Length 5.71
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100211
- Zoro # G6278073
- UPC # 35781002110
- Country of Origin China
- Category Hole Saws
Dimensions
Width | 3.78 |
Height | 2.24 |
Length | 5.71 |
Details
Weight | 0.21 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap , #6-40 , Plug , Bright , 3 Flutes (6007500)
- PRO-GRADE TOOLS 3/8" Drive Socket Set, Metric, 7 pcs (19030)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hand Ratchet, Chrome (45173-2)
- DIAMOND VANTAGE Wet Concrete Core Bit (01312HWKH)
- BLU-MOL XTREME HOLE SAW BI-METAL2-1/2in. (E0217029)
- BLU-MOL XTREME 3" QuickCore Bi-Metal Hole Saw (E0100217)
- BLU-MOL XTREME 1 1/2" QuickCore Bi-Metal Hole Saw (E0100206)
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- BLU-MOL XTREME 3 1/2" QuickCore Bi-Metal Hole Saw (E0100219)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- STARRETT Bi-Metal Fast Cut Hole Saw 1-3/8" (35mm) (FCH0138-G)
- Blu-Mol Xtreme Hole Saws