Shop All Hole Saws
Blu-Mol Xtreme
1 7/8" QuickCore Bi-Metal Hole Saw
Mfr # E0100209
Zoro # G6274878
product price: $9.49
/ea
$9.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 5.71
- Weight 0.211
- Height 2
- Width 3.78
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100209
- Zoro # G6274878
- UPC # 35781002097
- Country of Origin China
- Category Hole Saws
Dimensions
Length | 5.71 |
Height | 2 |
Width | 3.78 |
Details
Weight | 0.211 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes Â3⁄4"to 6"with a simple side sleeve engagement. 1 7/8"depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT H.K. PORTER 5/8" (#5) Indexing Rebar Bender (RB5)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-N)
- DIABLO Impact Step Drill Bit (9 Steps), 3/8"-3/ (DSD0750S09)
- PLEWS BLOWGUN PISTL GRIP 1/4""F (18-325)
- BLU-MOL XTREME 4 1/4" QuickCore Bi-Metal Hole Saw (E0100221)
- BLU-MOL XTREME 3 1/4" QuickCore Bi-Metal Hole Saw (E0100218)
- BLU-MOL XTREME 2 3/4" QuickCore Bi-Metal Hole Saw (E0100215)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- BLU-MOL XTREME 1 1/2" QuickCore Bi-Metal Hole Saw (E0100206)
- BLU-MOL XTREME 2 7/8" QuickCoreBi-Metal Hole Saw (E0100216)
- BAHCO Bahco Saw, Hole, Bi-Metal, 2-1/2 (BAH383064VIP)
- Blu-Mol Xtreme Hole Saws