Shop All Hole Saws
Blu-Mol Xtreme
1 5/8" QuickCore Bi-Metal Hole Saw
Mfr # E0100207
Zoro # G6278308
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2
- Weight 0.18
- Width 3.78
- Length 5.71
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100207
- Zoro # G6278308
- UPC # 35781002073
- Country of Origin China
- Category Hole Saws
Dimensions
Height | 2 |
Width | 3.78 |
Length | 5.71 |
Details
Weight | 0.18 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-7/16" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F1-7/16)
- WIDIA Spiral Point Tap, Plug, 3 (5365743)
- GEDORE Metric Plain Ball Hex Key, 2 mm Tip Size, 4 1/64 in Long, 23/64 in Short (42 DKEL 2)
- SUMITOMO Cermet Turning Insert, 0.1875" Thick, PK10 (CNGA432-NB90S)
- BLU-MOL XTREME 2 3/4" QuickCore Bi-Metal Hole Saw (E0100215)
- BLU-MOL XTREME 6" QuickCore Bi-Metal Hole Saw (E0100227)
- BLU-MOL XTREME 3 1/4" QuickCore Bi-Metal Hole Saw (E0100218)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- BLU-MOL XTREME 1 7/8" QuickCore Bi-Metal Hole Saw (E0100209)
- BLU-MOL XTREME 4 1/2" QuickCore Bi-Metal Hole Saw (E0100222)
- ICE HARDENED Milwaukee Hole Saw, 3 in Dia, 1-5/8 in D Cutting, 5/8-18 Arbor, Bi-Metal Cutting Edge (49-56-0173)
- Blu-Mol Xtreme Hole Saws