Shop All Hole Saws
Blu-Mol Xtreme
1 3/4" QuickCore Bi-Metal Hole Saw
Mfr # E0100208
Zoro # G6278256
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2
- Weight 0.207
- Length 5.71
- Width 3.78
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100208
- Zoro # G6278256
- UPC # 35781002080
- Country of Origin China
- Category Hole Saws
Dimensions
Height | 2 |
Length | 5.71 |
Width | 3.78 |
Details
Weight | 0.207 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® Brushless 6-1/2" Circular Saw (XSH03Z)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- DEWALT One Touch Tool Box, Plastic, Black, 24 in W x 11 in D x 11 in H (DWST24082)
- OTC 3/4 in Drive, 3" 8 pt SAE Socket, 8 Points (1907)
- BLU-MOL XTREME 1 1/2" QuickCore Bi-Metal Hole Saw (E0100206)
- BLU-MOL XTREME 1 5/8" QuickCore Bi-Metal Hole Saw (E0100207)
- BLU-MOL XTREME 2 3/4" QuickCore Bi-Metal Hole Saw (E0100215)
- BLU-MOL XTREME HOLE SAW BI-METAL2-1/2in. (E0217029)
- BLU-MOL XTREME 4 1/2" QuickCore Bi-Metal Hole Saw (E0100222)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- MORSE Carbide Tipped Holesaw, 1/2"-20 (MHSTK02E)
- Blu-Mol Xtreme Hole Saws