Shop All Hole Saws
Blu-Mol Xtreme
1 1/2" QuickCore Bi-Metal Hole Saw
Mfr # E0100206
Zoro # G6278213
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3.78
- Height 2
- Weight 0.163
- Length 5.71
Product Information
- Brand Blu-Mol Xtreme
- MFR # E0100206
- Zoro # G6278213
- UPC # 35781002066
- Country of Origin China
- Category Hole Saws
Dimensions
Width | 3.78 |
Height | 2 |
Length | 5.71 |
Details
Weight | 0.163 |
Description
Blu-Mol Xtreme quick core hole saw system/patented technology allows the operator to engage the quick release arbor to expose the unique open back design/allows for quick and easy core removal with no extra tools needed. Aggressive 10 degree positive tooth angle promotes faster and smoother cuts. One mandrel for sizes 3⁄4” to 6” with a simple side sleeve engagement. 1 7/8” depth of cut. M42 bimetal construction for cutting wood, metal, plastic, and stainless steel. Change out hole saw sizes fast with no extra tools needed. Available in 28 sizes, 7 and 13 piece sets.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALOMATIC Lewis Heavy Duty Blades, 100PK (B10/C/HD)
- EAGLE TOOL US Switch Bit Shank Kit, 1/4in.Dia. (ETSHK22)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 20 Oz (6DWJ0)
- OX TOOLS Pro Claw Bar 10" (OX-P083010)
- BLU-MOL XTREME 3 1/4" QuickCore Bi-Metal Hole Saw (E0100218)
- BLU-MOL XTREME 4 1/2" QuickCore Bi-Metal Hole Saw (E0100222)
- BLU-MOL XTREME 3/4" QuickCore Bi-Metal Hole Saw (E0100200)
- BLU-MOL XTREME 2 7/8" QuickCoreBi-Metal Hole Saw (E0100216)
- BLU-MOL XTREME 2 1/8" QuickCore Bi-Metal Hole Saw (E0100211)
- BLU-MOL XTREME 2 1/4" QuickCore Bi-Metal Hole Saw (E0100212)
- MILWAUKEE TOOL 3/4" Shockwave Impact Hole Saw (49-56-9805)
- Blu-Mol Xtreme Hole Saws & Cutters