Shop All Hole Saws
Blu-Mol
4-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 572
Zoro # G4792859
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Impact Rated No
- Teeth per Inch 4/6
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Max. Cutting Depth 1-7/8"
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 4-1/2" |
Details
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8",4-1/2" |
Teeth per Inch | 4/6 |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In.,4-1/2 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 13.00mm (C21070)
- ZORO SELECT Ball Lock Pin, T-Handle, 5/16" Pin Dia. (LBT-SS3112)
- MASON Floor Mount Vibration Isolator, 1000 lb. (20UZ15)
- SOLA Box Beam Level, Black/Red, 48 in L (LSB48LM)
- BLU-MOL 3-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (560)
- BLU-MOL 3-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (554)
- BLU-MOL 4-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (570)
- BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (519)
- BLU-MOL 5" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (580)
- BLU-MOL 3-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (556)
- WESTWARD Hole Saw, Bi-Metal, 1-1/2 in. (29VU12)
- Blu-Mol Hole Saws & Cutters