Shop All Hole Saws
Blu-Mol
3-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 562
Zoro # G4792910
product price: $12.19
/ea
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3-7/8" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Bi-Metal Hole Saw,1-7/8",3-7/8" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In.,3-7/8 In., Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Hex Bit Socket, 1/2" Drive, 1/2" (80654)
- TITAN STAR KEY TAMPER RESISTANT 10 PC (TL12710)
- CRESCENT NICHOLSON FILE H RND BASTARD8"" (21857)
- DIABLO Hole Saw 1-1/4" (DHS1250)
- BLU-MOL 4-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (572)
- BLU-MOL 100mm Bi-Metal Hole Saw HSSE-Co8, 1-7/8" Depth (M564)
- BLU-MOL 3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (512)
- BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (530)
- BLU-MOL Standard Tungsten Carbide Cutter, 1" (3171)
- BLU-MOL 1-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (528)
- IDEAL Hole Saw, 7/8 (36-516)
- Blu-Mol Hole Saws