Shop All Hole Saws
Blu-Mol
3-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 554
Zoro # G4792956
product price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 3-3/8" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Item | Bi-Metal Hole Saw,1-7/8",3-3/8" |
Impact Rated | No |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In.,3-3/8 In., Impact Rated No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.847 In, Black (911284700)
- MAKITA 18V LXT® Brushless 4-1/2" / 5" Cut-Off/Angle Grinder, Paddle, Brake (XAG11Z)
- WARNER 1" Scraper, 2‐Edge, Uses #810 Blade (742)
- DRILL AMERICA 1/8" Carbide Spade Drill Bit (DMO1/8SPADE)
- BLU-MOL 2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (532)
- BLU-MOL 1-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (522)
- BLU-MOL 3-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (558)
- BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (550)
- BLU-MOL 1-7/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (530)
- BLU-MOL 3-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (560)
- SPYDER Hole Saw, Bi-Metal, 4-1/8In (600102CF)
- Blu-Mol Hole Saws & Cutters