Shop All Hole Saws
Blu-Mol
2-1/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth
Mfr # 533
Zoro # G4793111
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Steel, Aluminum, Brass, Cast Iron, Plastic or Wood
- Tooth Material M42 Cobalt Bi-Metal
- Application Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications
- Max. Cutting Depth 1-7/8"
- Teeth per Inch 4/6
Product Information
Dimensions
Max. Cutting Depth | 1-7/8" |
Saw Dia. | 2-1/16" |
Details
Primary Saw Application | Steel, Aluminum, Brass, Cast Iron, Plastic or Wood |
Tooth Material | M42 Cobalt Bi-Metal |
Application | Plumbing, Construction, Aircraft, Electrical, Maintenance and Automotive Applications |
Teeth per Inch | 4/6 |
Impact Rated | No |
Item | Bi-Metal Hole Saw,1-7/8",2-1/16" |
Hole Saw Product Grouping | Hole Saws |
Description
Bi-Metal Hole Saw,1-7/8 In.,2-1/16 In., Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER Collet Nut ER20 AC 6KT External Threads (12364)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H1316CN)
- STEELMAN 1/2" Drive 6-Point 3/4" x 13/16" Impact Flip Socket (60228)
- CAPRI TOOLS 1.25 mm square to 8 mm square Wire Stripper Blades (CP20010-BLADE-C)
- BLU-MOL 4-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (572)
- BLU-MOL 3-5/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (558)
- BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (524)
- BLU-MOL 4-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (570)
- BLU-MOL 3-3/4" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (560)
- BLU-MOL 3-1/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (550)
- DRILL AMERICA 2-1/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2125)
- Blu-Mol Hole Saws & Cutters