Shop All Food Service Appliance Parts
Bloem
Water Can Ez Pour 2.6Gl
Mfr # 20-47287CP
Zoro # G4572669
$25.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Length 15-1/4 in
- Width 19-3/4 in
- Color Brown/Black
- Size 2.6 gal
Product Information
- Brand Bloem
- MFR # 20-47287CP
- Zoro # G4572669
- UPC # 87404472879
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 15-1/4 in |
Width | 19-3/4 in |
Size | 2.6 gal |
Depth (In.) | 9-3/4 in |
Details
Item | Watering Can |
Material | Plastic |
Color | Brown/Black |
Description
Watering can is great for both indoor and outdoor
- •Dual-handle accommodates many hand positions for precise watering and handling
- •Thick wall structure - no creasing or leaking
- •Offset filling hole fits easily under water spigots
- •Removable spout rotates to offer a light shower or heavy water stream
- •Constructed of high-quality durable plastic resin that is easy to clean and fade resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOASTMASTER Thermostatk, 1/4 X 13, 36 For - Part# 2T3B70A8929 (2T3B70A8929)
- SERVER Seal Assembly (83003)
- MARTIN SPROCKET & GEAR Spk Hts Mpb, P345M25-MPB (P345M25-MPB)
- WRIGLEYS Spearmint Chewing Gum (487023)
- BLOEM WATERCAN CL BLUE 56OZ (AW21-33)
- HOBART Float Retainer (00-112467)
- SOUTHBEND Nut, #4-40 Kep Lock Zinc (1172327)
- WELLS Leg-Adjustable, 1 Plstc (2A-41946)
- NIECO Quick Disconnect Device (9165-B)
- ALLPOINTS Infinite Switch - 120V (422001)
- GARLAND Pilot Orifice.010 For - Part# Gl227049-10 (GL227049-10)
- Bloem Food Service Appliance Parts