Shop All Planters & Window Boxes
Bloem
Finley 9.5 in. H X 11.74 in. W X 24 in. D Plastic Deck Rail Planter White
Mfr # FDR2409
Zoro # G912003950
$17.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Bloem
- MFR # FDR2409
- Zoro # G912003950
- UPC # 87404006104
- Country of Origin United States
- Category Planters & Window Boxes
Description
Finley Collection by Bloem: The Finley deck rail planter features a matte textured finish and a modern sleek tapered design. The flat base allows for freestanding display on any flat surface or safely secured on an elevated railing or platform. No tools needed. Features a sealed base and optional knock out drainage holes. The Finley Collection is durable and will last for many years. The planter is made from 100% recycled ocean-bound plastic sourced from Plastic Bank an organization that builds ethical recycling ecosystems in coastal communities.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER D/D Element Hd Ch/Cv/Lh (25 083 01-S)
- KOHLER Cover Air Cleaner (Hdac) (16 096 03-S)
- FLASH FURNITURE Gray 36x28 Orthopedic Memory Foam Bolster Dog Bed (AJ-ORTHO-00189-GY-GG)
- MTD Cable Control Driv (946-04304)
- BLOEM PLANTR TERRA PBLSTN 12"" (TR1283)
- BLOEM Flower Pot Grecian Urn 10.5-in H X 12-in D Plastic Casper White Casper White (GU12-09)
- BLOEM TRAY TERRA PBLSTN 12"" (STT1283)
- BLOEM PLANTR BLOEMBG B/W 10""D (BBZ10)
- BLOEM SATURN POT CALYPSO 12"" (SP1226)
- BLOEM TERRATRAY TRCOT 16"" (51016C)
- DEROMA PLANTER LEAVS WHT 20""W (9E62ZFZ022)
- Bloem Landscaping Materials