Shop All Food Service Appliance Parts
Blodgett
Timer, 30 min. 120 VAC, 60 Hz
Mfr # 18292
Zoro # G7414093
product price: $315.99
/ea
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With DFG-100, DFG-50, Mfr. No. DFG-200
- For Use With Mfr. Model Number DFG-100, DFG-200, DFG-50
- Fits Brand Blodgett
Product Information
- Brand Blodgett
- MFR # 18292
- Zoro # G7414093
- Country of Origin United States
- Category Food Service Appliance Parts
Details
Item | Timer, 30 min. 120 VAC, 60 Hz |
For Use With | DFG-100, DFG-50, Mfr. No. DFG-200 |
For Use With Mfr. Model Number | DFG-100, DFG-200, DFG-50 |
Fits Brand | Blodgett |
Description
Timer, 30 min. 120 VAC, 60 Hz, Fits Brand Blodgett, For Use With Mfr. Model Number DFG-100, DFG-200, DFG-50, For Use With DFG-100, DFG-50, Mfr. No. DFG-200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASON ® - 11556000005 Cartridge Assembly - (1556-570-54)
- IBC 12 oz. IBC Black Cherry Sugr Glass, PK24 (10087195)
- DELFIELD Condensate Element (2194199)
- PILLSBURY Pillsbury Donut Mix Tender Yeast Raised Donut 50lbs (18000-36096)
- BLODGETT Micro Switch (19978)
- BLODGETT Motor 100-115/200-230V, 1/3Hp (15596)
- BLODGETT Thermostat and Nipple Fdh (11529)
- BLODGETT Igniter Upgrade Kit (38453)
- BLODGETT Pilot Burner For - Part# Bl55131 (BL55131)
- BLODGETT Element Assembly, 208V, 5000W (19118)
- VULCAN HART Bolt Shoulder Slotted, 3/8 Dia (00-945086)
- Blodgett Food Service Appliance Parts