Shop All Stem Casters
Blodgett
Caster, Stem(5"Od, Swvl, Gray) For - Part# 15688
Mfr # 15688
Zoro # G502216913
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Blodgett
- MFR # 15688
- Zoro # G502216913
- Country of Origin United States
- Category Stem Casters
Description
Medium-Duty 5In Stem Caster Gray Polyurethane Tread With Beige ;Polyolefin Hub;Castr Type: Swivel;Color: Beige Hub, Gray Tread;Load Capacity: 544 Kg Per Set Of 4, 1200 Lb Per Set Of 4;Load Heght: 6-1/8In, 156 Mm;Material(S): Polyolefin Hub, Polyurethane Tread;Mounting Stud Size: For 1-1/2In Tubing;Mounting Type: Stem;Type: Medium-Duty;Weight: 2.085 Lb;Wheel Diameter: 5In, 127 Mm;Wheel Width: 1-1/4In, 32 Mm;Models Used In:
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Chain Sling, 1/2in Size, 20 ft L, Adj. Link (SF1620G10SOSA)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31532)
- CAMPBELL 8 White Plastic Decorative Chain 029 in D 138 ft (T0990846)
- ALL MATERIAL HANDLING Horizontal Plate Lifting Clamp 0.5t (PCH005)
- BLODGETT Caster, Stem(5"Od, Swvl, Gray) For - Part# Bl16002 (BL16002)
- RICHELIEU HARDWARE Multi-Purpose Furniture Caster, Swivel Without Brake, with Threaded Stem, Black, Zinc (F30719)
- SERVICE CASTER 3 Inch Bright Chrome Hooded Neoprene Rubber 5/16 Inch Grip Neck Stem Caster SCC (SCC-GN03S310-NPRB-BC)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- SERVICE CASTER 3 Inch High Temp Glass Filled Nylon 34 Inch Stem Caster with Total Lock Brake SCC (SCC-TSTTL20S314-GFNSHT-34212)
- TRUE Caster, Stem , 5", 1/2-13X1"W/Brk (830221)
- SERVICE CASTER 35 Inch Black Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S3514-PPUB-BLK-PLB-M1015)
- Blodgett Stem Casters