Shop All Plate Casters
Blickle
Swvl Plte Cstr, White Nylon, 4", Brake
Mfr # LE-PO 100G-FI
Zoro # G9661900
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Medium Heavy Duty Nylon
- Number of Wheels 1
Product Information
- Brand Blickle
- MFR # LE-PO 100G-FI
- Zoro # G9661900
- UPC # 04047526638436
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 125 mm |
Wheel Dia. | 100 mm |
Wheel Width | 37 mm |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 86 mm |
Mounting Bolt Dia. | M8 |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.E. TOOLS Flex Wire Magnet, 900WF (SES900WF)
- ZORO SELECT Caster Wheel, Cast Iron, 6 in., 2200 lb. (150 CI2H)
- US CARGO CONTROL 3/8" x 10' - Adjustable 2 Leg Chain Sling w/ Sling Hooks - Grade 100 (38G100DOSA-10)
- EQUIPTO Stock Cart, 2 Shl 500 Lb. Cap 36x24x36, GY (150-GY)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb., Caster Wheel/Tread Material: Aluminum/Polyurethane Elastomer (LK-ALST 100K-14)
- BLICKLE Swivel Plate Caster, PU, 8", 2000 lb. (LH-GTH 200K-16)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- BLICKLE Swvl Plate Cstr, Silicone, 4", 220 lb., Blk (LI-POSI 100G-FI)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Caster Wheel/Tread Material: Cast Iron/Polyurethane Elastomer (LH-GTH 125K-14-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", 165 lb. (LPA-TPA 75G)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 4 in. Dia., 275 lb. (33H905)
- Blickle Plate Casters