Shop All Plate Casters
Blickle
Swvl Plate Cstr, Wt Nyln, 2-9/16", 1430 lb.
Mfr # LH-GSPO 65K-14
Zoro # G0894822
product price: $67.69
/ea
$67.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extra Heavy Duty Cast Nylon
- Load Rating 1430 lb.
Product Information
- Brand Blickle
- MFR # LH-GSPO 65K-14
- Zoro # G0894822
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 3-3/4 in |
Wheel Dia. | 2-9/16 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 3-1/32 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 9/32" Cam-Alloy® Eye Self Locking Hook, Grade 100, Painted Green (5648495)
- COTTERMAN Work Platform, Rolling, Steel, 70 In H (7WP3624RA3B4B8AC1P6)
- DAYTON Cable, 1/8 In, L250Ft, WLL420Lb, 1x19, SS (2TAL3)
- WESTWARD 8 ft Fiberglass Stepladder, 375 lb Capacity (44YY47)
- BLICKLE Swvl Plate Cstr, Silicone, 4", 220 lb., Blk (LI-POSI 100G-FI)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75KF-FI)
- BLICKLE Swivel Plate Caster, PU, 5", Brake, Caster Wheel/Tread Material: Cast Iron/Polyurethane Elastomer (LH-GTH 125K-14-FI)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb. (LK-ALBS 100K-14)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- ZORO SELECT NSF-Listed Plate Caster, 800 lb. Load Rating, Swivel (400K45)
- Blickle Casters