Shop All Plate Casters
Blickle
Swivl Plate Castr, Solid Rubr, 8", Brake
Mfr # LKX-POEV 200KAD-FI-SG
Zoro # G9660589
product price: $226.99
/ea
Free Shipping & Returns
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Number of Wheels 1
Product Information
- Brand Blickle
- MFR # LKX-POEV 200KAD-FI-SG
- Zoro # G9660589
- UPC # 00721190474944
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 245 mm |
Wheel Dia. | 200 mm |
Wheel Width | 50 mm |
Caster Plate Size | 110 mm x 140 mm |
Swivel Radius | 165 mm |
Mounting Bolt Dia. | M10 |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 6" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 1230 lb (16PD06201S)
- ZORO SELECT Cart Corral, Double Wide, 168 x 68 (RWR-NAT-CC8030372)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 20 ft., 8400 lb. (EN90X20)
- MAPP CASTER 6"X2" Polyurethane Wheel Swivel Caster - 900 Lbs Capacity (146UPRB620S)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1 (LH-ALEV 200K-16)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- BLICKLE Swivel Plate Caster, Gray Nyln, 5", 770 lb. (LKX-SPOG 125XK-14)
- BLICKLE Swivel Plate Caster, TPR, 8", Brake, Caster Load Rating Range: Heavy-Duty (LE-ALEV 200K-14-FI)
- BLICKLE Swvl Plate Caster, Nylon, 5-7/8", 1750 lb. (LKX-SPO 150XK-FI)
- HAMILTON Plte Caster, Rgd, Phenolic, 6 in., 1200 lb. (R-HS-6P)
- Blickle Plate Casters