Shop All Plate Casters
Blickle
Swivel Plate Cstr, TPR Rubber, 5", Brake
Mfr # LE-TPA 127G-FI
Zoro # G9662348
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Product Information
- Brand Blickle
- MFR # LE-TPA 127G-FI
- Zoro # G9662348
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 150 mm |
Wheel Dia. | 125 mm |
Wheel Width | 32 mm |
Caster Plate Size | 85 mm x 100 mm |
Mounting Bolt Dia. | M8 |
Swivel Radius | 102.5 mm |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Manual Platform Lift Trucks, Manual, 400 lb Load Capacity, Push Button Lift Control (13X481)
- STERLING ROPE Webbing Spools, 1 in., Nylon, Red (WB254MS08091)
- TANIS Stapled Set Strip Brush, PVC, Length 72 In (RPVC331072)
- BIL-JAX Manhole Guard (0063-0013)
- BLICKLE Rigid Plate Castr, Silicone, 4", 220 lb., Bk (BX-POSI 100G-XAT)
- BLICKLE Swivel Plate Caster, PU, 5", 400 lb. (L-ALST 125K-12)
- BLICKLE Swivl Plte Castr, White Nyln, 5", 660 lb. (LK-PO 125G-1)
- BLICKLE Swivel Plate Caster, PU, 2", 330 lb. (LKPA-VSTH 50K-12)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1 (LH-ALEV 200K-16)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75G-FI)
- ZORO SELECT Plate Caster, 750 lb. Load Rating, Swivel (400K51)
- Blickle Casters