Shop All Plate Casters
Blickle
Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1
Mfr # LH-ALEV 200K-16
Zoro # G0893912
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material EasyRoll Elastic Solid Rubber
- Load Rating 1100 lb.
Product Information
- Brand Blickle
- MFR # LH-ALEV 200K-16
- Zoro # G0893912
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 9-5/8 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Swivel Radius | 6-3/4 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 1/2" Galvanized Screw Pin Anchor Shackle - Import - 2 Ton (SPAS12)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Black (810002019090)
- TANIS Strip Brush, 5/16 W, 96 In L, Trim 1 In (MB709096)
- ZORO SELECT Swivel Plate Caster, Phenolic, 4 in., 450 lb. (1UKW2)
- BLICKLE Swivel Plate Caster, PU, 4", 550 lb. (LK-ALTH 100K-14)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", Brake (LKPXA-TPA 80G-12-FI)
- BLICKLE Swvl Plate Cstr, Nyln, 4", 505 lb., Trck Lck (HRLK-POG 100G)
- BLICKLE Rigid Plate Caster, PU, 8", 2200 lb. (BS-GTH 200K-16)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LE-TPA 80G-FI)
- BLICKLE Swivel Plate Caster, Gray Nyln, 5", 770 lb. (LKX-SPOG 125XK-14)
- ZORO SELECT Rigid Plate Caster, Rubber, 6 in., 410 lb. (1NWJ5)
- Blickle Casters