Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 6", 1100 lb.
Mfr # LH-ALTH 150K-16
Zoro # G0894840
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extrathane Polyurethane
- Load Rating 1100 lb.
Product Information
- Brand Blickle
- MFR # LH-ALTH 150K-16
- Zoro # G0894840
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 7-3/4 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-1/2 in x 6-1/4 in |
Swivel Radius | 5-9/16 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBER TUFF 25IN STEEL SKIDDING TONGS (TMW-03)
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 1 in W, Polyester, Gray (2MJV4)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 20 ft L, 3 in W, Nylon, Black (EEF1-903CW-20)
- DURHAM MFG Truck 4,000 lb Capacity, 28 in W x 60 in L x 28 1/4 in H (BCTE-2860-4K-95)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", Brake (LE-PO 80G-FI)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LPA-TPA 75G-FI)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", 240 lb. (LE-TPA 102G)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake (L-POEV 102KA-12-FI-SB)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LEX-TPA 127G)
- BLICKLE Swivl Plate Castr, Gry Nln, 3-1/8", 770 lb. (LH-SPOG 80K-14)
- RWM Rigid, w/8x2" Cast Iron Wheel (46-CIR-0820-R)
- Blickle Casters