Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 5", Brake, Overall Height: 6-1/8"
Mfr # LKX-POTH 125KAD-14-FI
Zoro # G0893501
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Heavy Duty Polyurethane
- Load Rating 770 lb.
Product Information
- Brand Blickle
- MFR # LKX-POTH 125KAD-14-FI
- Zoro # G0893501
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 4-3/8 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Adjust Step Stand, 2 Step, Handrail, 24x23 (ASP-24-HR)
- US CARGO CONTROL 4" x 50' Flatbed Winch Straps with Flat Hook & Defender (450FH)
- MAPP CASTER Heavy Duty Furniture Dolly w/ 5" Polyurethane Wheels, 1,000 Lbs Cap. (B18305PLY)
- VESTIL Toe Board, 44-5/8 in. Overall L (TOE-B-48-N)
- BLICKLE Swvl Plate Caster, Silicone, 4", 220 lb., A (LI-POSI 100G)
- BLICKLE Swvl Plte Cstr, TPR Rubbr, 3-1/8", Brake (LE-TPA 80G-FI)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- BLICKLE Swivel Plate Caster, PU, 4", Truck Lock (HRLK-ALTH 100K)
- ZORO SELECT Swivel Plate Shock-Absorbing Cstr, 165 lb (GDS-100B-SF)
- Blickle Casters