Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 5", 1100 lb., Caster Load Rating Range: Heavy-Duty
Mfr # LH-GTH 125K-14
Zoro # G0894378
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extrathane Polyurethane
- Load Rating 1100 lb.
Product Information
- Brand Blickle
- MFR # LH-GTH 125K-14
- Zoro # G0894378
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 4-1/4 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242)
- BULLDOG WINCH Hawse Fairlead, Cast Iron w/122.5mm mount (20224)
- DUTTON-LAINSON Dutton Lainson 15801 B-Series Brake Winch B1202 - 1200 lb. Capacity (15801)
- US CARGO CONTROL (25 pack) Wire Rope Thimble - Zinc Plated Standard Duty - 3/32''-1/8'' (ZPST18-25PK)
- BLICKLE Swivel Plate Caster, Wht Nylon, 4", Brake, Caster Load Rating Range: Light-Duty (LKPXA-PO 101G-12-FI)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-POTH 125KA-14)
- BLICKLE Swivel Plate Caster, TPR, 3-1/8", 220 lb., Caster Load Rating Range: Light-Duty (LKPA-TPA 80KF-12)
- BLICKLE Swivel Plate Caster, PU, 3-1/8", Truck Lock (HRLK-ALTH 80K)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- BLICKLE Swvl Plate Caster, Nylon, 5-7/8", 1750 lb. (LKX-SPO 150XK-FI)
- ZORO SELECT Kingpinless Plate Caster, Swivel, Rubber, 8 in., 1200 lb. (TSH200RU15T24)
- Blickle Plate Casters