Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 4", 550 lb.
Mfr # LK-ALTH 100K-14
Zoro # G0892643
$41.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extrathane Polyurethane
- Load Rating 550 lb.
Product Information
- Brand Blickle
- MFR # LK-ALTH 100K-14
- Zoro # G0892643
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-9/16 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Swivel Radius | 3-3/4 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Hand Truck Replacement Wheels - Solid Rubber (111025******)
- WESCO Wesco GWK-272744-LW 3 x 3.37 in. Ultra-Poly 70D Load Assemblies with Bearings; Axles & Fasteners Load Wheel Kit (GWK-272744-LW)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00706)
- VESTIL Wheel Kit 8 In. (13-154-004)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- BLICKLE Rigid Plate Caster, PU, 6", 1100 lb. (BEHS-ALST 150K-14-CO)
- BLICKLE Swivel Plate Caster, PU, 5", 770 lb. (LK-POTH 125KA-14)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", Brake (LE-TPA 127G-FI)
- SHEPHERD HARDWARE Shepherd 4 In. Medium-Heavy-Duty Polypropylene Swivel Plate Caster (9784)
- Blickle Plate Casters