Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 3-1/8", Truck Lock
Mfr # HRLK-ALTH 80K
Zoro # G0896161
Free Shipping & Returns
$175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extrathane Polyurethane
- Load Rating 396 lb.
Product Information
- Brand Blickle
- MFR # HRLK-ALTH 80K
- Zoro # G0896161
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 120-122 mm |
Wheel Dia. | 80 mm |
Wheel Width | 30 mm |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 85 mm x 100 mm |
Swivel Radius | 96 mm |
Retracted Height | 120 mm |
Maximum Leveling Height | 122 mm |
Description
Leveling Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEMAG Trolley, 7500 lb. (U34-310)
- US CARGO CONTROL 1" x 16' White Tent Ratchet Strap with Flat Snap Hooks (2616FSH-WHT)
- STARKE Motorized Trolley for Starke Hoists, 2,000 lb, 2-Speed (27-82 FPM), 230V Single Phase (SMT10VS-L-230V-1PH)
- DAYTON Chain (MH2MPT302G)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (LE-PO 80G)
- BLICKLE Swivl Plte Castr, White Nyln, 4", Brake (LK-PO 100G-1-FI)
- BLICKLE Swvl Plte Cstr, Polyurthn, 3-1/8", Brake (LPA-PATH 75G-FI)
- BLICKLE Swivel Plate Caster, Solid Rbber, 4", Brake, Number of Wheels: 1 (L-POEV 100KA-12-FI-SG)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LEX-TPA 127G)
- BLICKLE Swivel Plate Caster, PU, 4", Brake, Caster Wheel/Tread Material: Nylon/Thermoplastic Polyurethane (LH-POTH 100K-14-FI)
- ZORO SELECT Swivel NSF-Listed Plate Caster, 800 lb., Delrin Bearing (P21S-PH040D-14-BC-SS)
- Blickle Casters