Shop All Plate Casters
Blickle
Swivel Plate Caster, PU, 3-1/8", Brake, Load Rating: 395 lb.
Mfr # LK-ALTH 80K-14-FI
Zoro # G0892628
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Extrathane Polyurethane
- Load Rating 395 lb.
Product Information
- Brand Blickle
- MFR # LK-ALTH 80K-14-FI
- Zoro # G0892628
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 4-3/8 in |
Wheel Dia. | 3-1/8 in |
Wheel Width | 1-1/8 in |
Stem Dia. | No Stem |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 3-1/8 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Flat Eye and Eye, 10 ft L, 2 in W, Nylon, Yellow (EE1802NFX10)
- IDEAL WAREHOUSE INNOVATIONS Battery Water Refilling Gun, Green (70-1180)
- CMI Cmi MICROTROLLEY Micro Trolley Pulley (435801)
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Pneumtc Tires (DC30080S)
- BLICKLE Swivel Plate Caster, PU, 4", 660 lb. (LK-ALBS 100K-14)
- BLICKLE Rigid Plate Caster, PU, 5", 770 lb. (BKSX-POTH 125KAD-14)
- BLICKLE Swvl Plte Cstr, Whit Nyln, 3-1/8", Brake (LE-PO 80G-FI)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", Brake (LE-TPA 127G-FI)
- BLICKLE Swivel Plate Cstr, Silicone, 4", 220 lb., Bk (LIX-POSI 100G-OF-XAT)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 8", 1100 lb., Number of Wheels: 1 (LH-ALEV 200K-16)
- ZORO SELECT Plate Caster, Light-Duty, 4" Wheel Dia. (416P27)
- Blickle Casters