Shop All Bolt Hole Casters
Blickle
SS Kngpn Swivl Cstr, Nyln, 2", 165 lb., Blk
Mfr # LRXA-PO 50G
Zoro # G9657579
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster
- Wheel Dia. 50 mm
- Wheel Width 18 mm
- Mounting Bolt Dia. M10
Product Information
- Brand Blickle
- MFR # LRXA-PO 50G
- Zoro # G9657579
- UPC # 04047526212971
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 50 mm |
Wheel Width | 18 mm |
Mounting Bolt Dia. | M10 |
Swivel Radius | 50 mm |
Overall Height | 69 mm |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Intermediate Gear (EW-10)
- LIFT-ALL Web Sling, Flat Eye and Eye, 5 ft L, 2 in W, Nylon, Yellow (EE2802NFX5)
- PEGASUS Wheel, Gray Urethn, 4" x 2", Plain Bore (P-UP-040X020/119G)
- LIFT-ALL Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Tuff-Edge Polyester, Silver (EE2802TFX12)
- BLICKLE Kingpin Swivel Caster, TPR, 5", Gry, Brake (LWGX-TPA 126G-FI)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 3-1/8", Brk (LKRA-VPA 80G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 5", 265 lb. (LKRA-TPA 126KF)
- BLICKLE SS, Kingpin Swivel Caster, Wht Nyln, 4", Brk (LKRXA-PO 101G-FI)
- BLICKLE Kingpin Swivel Caster, Solid Rbr, 8", Brake (LER-POEV 200KA-FI-SG)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 4", Brake (LER-PO 100G-FI)
- WMI Roll/Set Leveling Caster, Load Rating 600 lbs, M12 Stem mounted (WMI-80S-BLK)
- Blickle Casters