Shop All Bolt Hole Casters
Blickle
SS, Kingpin Swivel Caster, PU, 5", Brake
Mfr # LEXR-PATH 125KFD-FI
Zoro # G0891219
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Swivel
- Caster Product Group Swivel Caster With Brake
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
- Mounting Bolt Dia. 1/2 in
Product Information
- Brand Blickle
- MFR # LEXR-PATH 125KFD-FI
- Zoro # G0891219
- Country of Origin Germany
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 1/2 in |
Overall Height | 5-7/8 in |
Swivel Radius | 4-1/16 in |
Description
Swivel With Brake
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH Universal Mounting Plate Mid-Range 6.5x4.5" mount (20019)
- RUBBERMAID COMMERCIAL Tpr Swivel Caster, for Plat Trucks, 8" (FG4436M60000)
- ZORO SELECT Rigid Plate Caster, Poly, 6 in., 900 lb. (1NUX6)
- MARATHON Wheel Semipn8X1.625Offst (00432)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80KF-FI)
- BLICKLE Kngpn Swvl Cstr, Urthane, 3", 165 lb., Brk (LRA-PATH 75G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRXA-TPA 80G-FI)
- BLICKLE Rigid Solid Rbbr Whl Caster, 10", 1000 lb. (B-VLE 255K)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-PATH 80KF-FI)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 5", Brake (LEXR-TPA 127G-FI)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load, Gray Wheel (P9S-RP030K-H-TB)
- Blickle Bolt Hole Casters