Shop All Plate Casters
Blickle
Rigid Plate Caster, PU, 6", 1100 lb.
Mfr # BEHS-ALST 150K-14-CO
Zoro # G0893702
product price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Softhane Polyurethane
- Number of Wheels 1
Product Information
- Brand Blickle
- MFR # BEHS-ALST 150K-14-CO
- Zoro # G0893702
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 7-1/2 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Caster Plate Size | 4 in x 4-1/2 in |
Mounting Bolt Dia. | 3/8 in |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO HAND WINCH LIFT: 500LB, COUNTERBALANCE (273517)
- US CARGO CONTROL 9" Rubber Tarp Straps (bundle of 10) Natural Rubber (RT09CR10)
- VESTIL Double Hydraulic Cart, 800 lb., 35.5 x 20 (CART-800-D-TS)
- JET 1T Chn Hst 10Ft Lift (AL100-100-10)
- BLICKLE Rigd Plte Cstr, Whit Nyln, 3-1/8", 330 lb. (B-PO 80G)
- BLICKLE Swivel Plate Cstr, Solid Rbbr, 6-5/16", Brk (LS-SE 160K-16-ST)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", Brake (LE-TPA 102G-FI)
- BLICKLE Swvl Plate Cstr, Silicone, 4", 220 lb., Blk (LI-POSI 100G-FI)
- BLICKLE Swivel Plate Caster, TPR, 8", 660 lb. (LE-ALEV 200K-14)
- BLICKLE Swivel Plate Caster, Solid Rbr, 4", 440 lb., Caster Load Rating Range: Heavy-Duty (LK-POEV 100KA-14-SG)
- ZORO SELECT Plate Caster, 6" Wheel Dia., 250 lb. Load (437V24)
- Blickle Plate Casters