Shop All Plate Casters
Blickle
Rigid Plate Caster, Gray Nylon, 5", 770 lb.
Mfr # BKSX-SPOG 125XK-14
Zoro # G0893407
product price: $73.99
/ea
$73.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Rigid
- Caster Wheel/Tread Material Heavy Duty Nylon
- Number of Wheels 1
Product Information
- Brand Blickle
- MFR # BKSX-SPOG 125XK-14
- Zoro # G0893407
- Country of Origin Germany
- Category Plate Casters
Dimensions
Overall Height | 6-1/8 in |
Wheel Dia. | 5 in |
Wheel Width | 1-9/16 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Description
Rigid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 3/64 in., 25 ft., 7 x 7, Nylon (33RG27)
- WESCO Drum Truck, Economy Series, 5BT (240009)
- THE BETTER BUNGEE Bungee Ball, 9" L, White, PK4 (BBB9W)
- CHECKERS Airplane Chock, 6 In H, Urethane, Yellow (AC6820-LR)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 4", 240 lb. (LE-TPA 102G)
- BLICKLE Swivel Plate Cstr, TPR Rubber, 5", 275 lb. (LE-TPA 127G)
- BLICKLE Rigid Plate Caster, Solid Rbbr, 4", 400 lb. (B-POEV 100KA-12-SG)
- BLICKLE Swivel Plate Caster, PU, 4", Truck Lock (HRLK-ALTH 100K)
- BLICKLE Swvl Plate Cstr, Silicone, 4", 220 lb., Blk (LI-POSI 100G-FI)
- BLICKLE Swivel Plate Caster, TPR, 4", Brake, Caster Load Rating Range: Light-Duty (LKPA-TPA 101KF-12-FI)
- ZORO SELECT Kngpls Plt CStr, Swl, Phnlc, 6 in, 1200 lb, B (TSK 150 RP1G)
- Blickle Casters